BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" Dia. Loop White Adhesive Dots, 1800 pk.

VELCRO BRAND| Zoro #: G0850972| Mfr #: 197578

$36.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhitePackage Quantity: 1800Shear Strength: 14 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850972 Mfr #: 197578
Color: WhitePackage Quantity: 1800
Shear Strength: 14 psiBacking Material: Nylon
Dot Dia.: 3/8"Item: Reclosable Fastener Shapes
Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting NylonAdhesive Type: Acrylic Adhesive
Hook and Loop Shape: DiscHook and Loop Type: Loop
Flame Retardant: NoCountry of Origin (subject to change): United States

Description

Reclosable Fastener Shapes, Loop, Hook and Loop Shape Disc, Dot Dia. 3/8 In., Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type Acrylic Adhesive, Characteristics High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon, Package Quantity 1800

Reviews