Self Gripping Strap, 3/4x37ft 6", Red

VELCRO BRAND| Zoro #: G0246696| Mfr #: 176064

$21.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Adhesive Type: No Adhesive
Length: 37 ft. 6"
Width: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0246696 Mfr #: 176064
Adhesive Type: No AdhesiveLength: 37 ft. 6"
Width: 3/4"Hook and Loop Shape: Roll
Hook and Loop Type: Self-MatingPackage Quantity: 1
Flame Retardant: NoShear Strength: 14 psi
Backing Material: Polypropylene, NylonItem: Back-to-Back Strap
Characteristics: Bundles Wires or Cables SecurelyColor: Red
Country of Origin (subject to change): United States

Product Description

Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 37 ft. 6 In., Width 3/4 In., Color Red, Flame Retardant No, Backing Material Polypropylene, Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Bundles Wires or Cables Securely

Product Reviews