Self Gripping Strap, W 3/4 Inx75 ft, Black

VELCRO BRAND| Zoro #: G2165204| Mfr #: 189645

$25.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2165204 Mfr #: 189645
Item: Back-to-Back StrapLength: 75 ft.
Width: 3/4"Color: Black
Characteristics: Re-usableHook and Loop Shape: Roll
Adhesive Type: No AdhesiveHook and Loop Type: Hook-and-Loop
Backing Material: Polypropylene, NylonFlame Retardant: No
Shear Strength: 23 psiPackage Quantity: 1
Country of Origin (subject to change): United States

Product Description

Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 75 ft., Width 3/4 In., Color Black, Flame Retardant No, Backing Material Polypropylene, Nylon, Shear Strength 23 psi, Adhesive Type No Adhesive, Characteristics Re-usable

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.