KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blanket, Full, 80x90 In., Cranberry, PK4

VELLUX| Zoro #: G0229625| Mfr #: 1B05367

$101.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Blanket
Width: 80"
Blanket Weight: 2.7 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229625 Mfr #: 1B05367
Item: BlanketWidth: 80"
Blanket Weight: 2.7 lbs.Package Quantity: 4
Length: 90"Size: Full
Hem: SelfFabric: Flocked Nylon
Washing Instructions: Machine Wash and Dry Per Care LabelType: Hypo-Allergenic
Color: CranberryCountry of Origin (subject to change): China

Description

Blanket, Hypo-Allergenic, Full Size, Width 80", Length 90", Nylon, Color Cranberry, Self, Blanket Weight 2.7 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1

Reviews