Blanket, Full, 80x90 In., Ivory, Pk4

VELLUX| Zoro #: G0229607| Mfr #: 1B05094

$133.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229607 Mfr #: 1B05094
Length: 90"Washing Instructions: Machine Wash And Dry Per Care Label
Blanket Weight: 2.7 lbs.Fabric: Flocked Nylon
Width: 80"Type: Hypo-Allergenic
Size: FullItem: Blanket
Color: IvoryHem: Self
Country of Origin (subject to change): China

Product Description

Blanket, Hypo-Allergenic, Full Size, Width 80", Length 90", Nylon, Color Ivory, Self, Blanket Weight 2.7 lbs., Machine Wash And Dry Per Care Label, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.