Blanket, King, 108x90 In., Cranberry, PK4

VELLUX| Zoro #: G0229564| Mfr #: 1B05222

$186.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229564 Mfr #: 1B05222
Length: 90"Washing Instructions: Machine Wash and Dry Per Care Label
Fabric: NylonWidth: 108"
Type: Hypo-AllergenicSize: King
Item: BlanketColor: Cranberry
Hem: SelfBlanket Weight: 3.7 lbs.
Country of Origin (subject to change): China

Product Description

Blanket, Hypo-Allergenic, King Size, Width 108", Length 90", Nylon, Color Cranberry, Self, Blanket Weight 3.7 lbs., Machine Wash And Dry Per Care Label, Package Quantity 4
Save 15%. Sign up for Z-mail.