Blanket, king, 108x90 In., Tan, PK4

VELLUX| Zoro #: G0229555| Mfr #: 1B05102

$186.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229555 Mfr #: 1B05102
Length: 90"Washing Instructions: Machine Wash And Dry Per Care Label
Hem: SelfBlanket Weight: 3.7 lbs.
Fabric: NylonWidth: 108"
Type: Hypo-AllergenicSize: King
Item: BlanketColor: Tan
Country of Origin (subject to change): China

Product Description

Blanket, Hypo-Allergenic, King Size, Width 108", Length 90", Nylon, Color Tan, Self, Blanket Weight 3.7 lbs., Machine Wash And Dry Per Care Label, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.