Blanket, Queen, 90x90 In., Cranberry, PK4

VELLUX| Zoro #: G0229652| Mfr #: 1B05225

$154.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229652 Mfr #: 1B05225
Length: 90"Washing Instructions: Machine Wash and Dry Per Care Label
Blanket Weight: 3 lbs.Fabric: Nylon
Width: 90"Type: Hypo-Allergenic
Size: QueenItem: Blanket
Color: CranberryHem: Self
Country of Origin (subject to change): China

Product Description

Blanket, Hypo-Allergenic, Queen Size, Width 90", Length 90", Nylon, Color Cranberry, Self, Blanket Weight 3 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.