Blanket, Twin, 66x90 In., Cranberry, PK4

VELLUX| Zoro #: G0229591| Mfr #: 1B05231

$109.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0229591 Mfr #: 1B05231
Length: 90"Washing Instructions: Machine Wash and Dry Per Care Label
Blanket Weight: 2.2 lbs.Fabric: Nylon
Width: 66"Type: Hypo-Allergenic
Size: TwinItem: Blanket
Color: CranberryHem: Self
Country of Origin (subject to change): China

Product Description

Blanket, Hypo-Allergenic, Twin Size, Width 66", Length 90", Nylon, Color Cranberry, Self, Blanket Weight 2.2 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.