Skip to Main Content
customer-service Help
Velvac

Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Single Acting

Velvac Air Cylinder,  2 1/2 in Bore,  6 in Stroke,  Single Acting 100126
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$188.03
  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 2 1/2 in
See full product details
This item ships free.
Total: $188.03

Velvac #100126 Specifications

  • Cylinder Action: Single Acting
  • Item: Air Cylinder
  • Bore Dia.: 2 1/2 in
  • Max. Pressure: 100 psi
  • Body Material: Aluminum
  • Rod Dia.: 0.625 in
  • Overall Length: 13.75 in Retracted
  • Rod Thread Length: 1.75 in
  • Pivot Hole Dia.: 0.5 in
  • Tube Material: Aluminum
  • Cylinder Type: Spring Return
  • Magnetic Piston: Yes
  • Stroke: 6 in
  • Mount: Clevis
  • Max. Load: 386 lb
  • Port Size: 1/4-18 NPTF
  • Spring Retraction Force: 483 lb
  • Single Acting/Double Acting: Single Acting
  • Air Cylinder Bore Dia.: 2 1/2 in
  • Rod Thread Size: 5/8"-18 UNF
  • Dimension A: 1 3/4
  • Tie Rod Material: Metal
  • Dimension Cd: 0.5
  • Finish: Brushed
  • Piston Rod Material: Metal
  • Air Cylinder Mount: Clevis
  • Nose Mount Thread: None
  • Temp. Range: -40 Degrees F to 180 Degrees F
  • End Cap Material: Aluminum
  • Features: normal Extension, Spring Return
  • Piston Material: Double Acting Buna-N Emralon Coated
  • Dimension Kk: 5/8-18 UNF-2A
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 2 1/2 in, 6 in Stroke, Clevis Air Cylinder Mount, Aluminum Body Material, 1/4-18 NPTF Port Size, -40 Degrees F to 180 Degrees F Temp. Range, 13.75 in Retracted Overall Length, 386 lb Max. Load, Double Acting Buna-N Emralon Coated Piston Material, 100 psi Max. Pressure, Brushed Finish, Aluminum End Cap Material, Metal Piston Rod Material, Magnetic Piston Yes, Tie Rod Material Metal, Tube Material Aluminum, Nose Mount Thread None

Reviews of Velvac #100126