Shop Alternate Products
This Product is Discontinued
Velvac
Emergency Gladhand (Discontinued)
Mfr # 035093
Zoro # G2201211
This Product is Discontinued
Key Features
- Type Emergency
- Material Aluminum
- Port Size (In.) 3/8
- Color Red
- Standards SAE J318