Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

14 AWG 4 Conductor Stranded Trailer Cable 100 ft. BK

  • Zoro #: G9488534
  • Mfr #: 050001

$106.04

  • Color: Multicolor
  • Max. Voltage: 60VDC
  • Insulation Material (Wire and Cable): PVC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Velvac #050001 Specifications

  • Zoro #: G9488534
  • Mfr #: 050001
Color: Multicolor Max. Voltage: 60VDC
Insulation Material (Wire and Cable): PVC Standards: SAE J2394
Nominal Outside Dia.: 0.43" Wire and Cable Item: Trailer Cable
Wire Size (Wire and Cable): 14 AWG Temp. Range: -4 Degrees to 176 Degrees F
Wire Color: Green, Black, Red, White Jacket Color: Black
Item: Trailer Cable Spool Length: 100 ft.
Stranded / Solid: Stranded Insulation Material - Wire and Cable: PVC
Wire Size - Wire and Cable: 14 AWG Conductor Material: Copper
Number of Conductors: 4 Length: 100 ft.
Country of Origin (subject to change): United States

Description

Electrical wire and cable connect two or more devices to a power source. Here are some important details for Velvac Trailer Cable. Number Of Conductors: 4.

Reviews of Velvac #050001