customer-service Help
Velvac

Valve, 4-Way, 1/4 to 1/8 In FPT

Velvac Valve, 4-Way, 1/4 to 1/8 In FPT 320123
Tap to zoom
Hover or click to zoom
$237.47
  • Item: Manual Air Control Valve
  • Body Material: Aluminum
  • Connection: NPT
See full product details
This item ships free.

Total: $237.47

Velvac #320123 Specifications

  • Item: Manual Air Control Valve
  • Body Material: Aluminum
  • Connection: NPT
  • Pipe Size: 1/4 to 1/8"
  • Overall Height: 2 1/2 in
  • Overall Length: 2 1/2 in
  • Max. Pressure: 150 psi
  • Temp. Range: 180 Degrees F
  • Actuator/Return: Rotary Lever/Manual
  • Air Valve Type: 4-Way, 3-Position
  • Valve Ways and Positions: 4-Way/3-Position
  • Overall Width: 2 in
  • Country of Origin (subject to change): China

Description

Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Connection NPT, Body Material Aluminum, Overall Length 2 1/2 in, Overall Height 2 1/2 in, Overall Width 2 in

Reviews of Velvac #320123