Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vinyl Crimp Connector Kit 170 Piece

  • Zoro #: G3928793
  • Mfr #: 056109
Velvac Vinyl Crimp Connector Kit 170 Piece 056109
Velvac Vinyl Crimp Connector Kit 170 Piece 056109
Velvac Vinyl Crimp Connector Kit 170 Piece 056109
$37.82
  • Connection Type: Crimp
  • Wire Type: Solid and Stranded
  • Kit Type: Connector
See full product details
Orders over $75 ship free.

Velvac #056109 Specifications

  • Zoro #: G3928793
  • Mfr #: 056109
Connection Type: Crimp Wire Type: Solid and Stranded
Kit Type: Connector Includes: (12) Tube Clips, (20) Taps, (30) Pigtails, (36) Butt Connectors, (36) Ring Tongues, (36) Spades, and Plastic Case
Sizes Included: 12-10 AWG, 16-14 AWG, 18-10 AWG, 18-14 AWG, 22-14 AWG, 22-18 AWG Number of Pieces: 170
Item: Crimp Connector Kit 170 Piece Insulation Type: Vinyl
Description/Special Features: Popular Size Replacements and Accessories Number of Sizes: 6
Terminal Type: Vinyl Insulated Connector Assortment Type: Crimp Terminals
Terminal Connection: Crimp Insulation Color: Assortment
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Crimp Connector Kit, Connector Assortment Type Crimp Terminals, Kit Type Connector, Terminal Type Vinyl Insulated, Description/Special Features Popular Size Replacements and Accessories, Number of Pieces 170, Includes (12) Tube Clips, (20) Taps, (30) Pigtails, (36) Butt Connectors, (36) Ring Tongues, (36) Spades, and Plastic Case, Number of Sizes 6, Sizes Included 12-10 AWG, 16-14 AWG, 18-10 AWG, 18-14 AWG, 22-14 AWG, 22-18 AWG, Wire Type Solid and Stranded

Reviews of Velvac #056109