Venco
Mobile Drum Fan 48" Non-Oscillating
Mfr # VMAC-48-BD-WK
Zoro # G0282523
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,328.99
Key Features
- Blade Diameter 48"
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Blade Dia. 48"
- Application Air Circulator
Explore More Products
- VENCO Drum Fan Non-Oscillating , VMAC-42-BD-SM
- VENCO Mobile Drum Fan 48" Non-Oscillating VMAC-48-DD-WK
- VENCO Mobile Drum Fan 48" Non-Oscillating VMAC-48-BD-MTC
- VENCO Drum Fan 24" Non-Oscillating VMAC-24-DD-SM
- VENCO Mobile Drum Fan 24" Non-Oscillating VMAC-24-DD-MTC
- VENCO Drum Fan 24" MAC-CM-S
- VENCO Drum Fan 30" Non-Oscillating VMAC-30-DD-CM
- VENCO Drum Fan Non-Oscillating , VMAC-42-DD-SM
- VENCO Mobile Drum Fan 30" Non-Oscillating VMAC-30-DD-MTC
- AIR KING Wall Mount Fan 5350/4180/3010 cfm 9318
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM ACH30
- Venco Air Circulators