Shop All Air Circulators
Venco
Mobile Drum Fan 48" Non-Oscillating
Mfr # VMAC-48-BD-MTC
Zoro # G0282681
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,527.99
Free 30-Day Returns
Key Features
- Blade Diameter 48"
- Oscillation Non-Oscillating
- Oscillating / Non-Oscillating Non-Oscillating
- Blade Dia. 48"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Venco
- MFR # VMAC-48-BD-MTC
- Zoro # G0282681
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 48" |
Blade Dia. | 48" |
Details
Item | Mobile Drum Fan |
Oscillation | Non-Oscillating |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
Belt-Drive Mobile Tiltable Drum Fan,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Dual Tech Occupancy/Light (DT-300)
- PARKER SAG SKU (HXCAE-3-KX 3X4ODFX1 30"PRKR KT)
- FURNAS Overload Relay, 6-25A (3RB3026-1QB0)
- KOCH FILTER 15x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-015)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- VENCO Mobile Drum Fan 30" Non-Oscillating (VMAC-30-DD-WK)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- Venco Air Circulators