18" Air Circulator, 2400/3600 cfm

VENCO PRODUCTS| Zoro #: G2118627| Mfr #: 7AN95

$318.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118627 Mfr #: 7AN95
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor Enclosure: Totally Enclosed Air-Over
Housing Material: SteelItem: Air Circulator
Speeds: 2Motor RPM: 1075/750
Drive Type: DirectCFM Low: 2400
CFM High: 3600Air Velocity (FPM) @ 20 Ft.: 415/274
Air Velocity (FPM) @ 40 Ft: 250/165Air Velocity (FPM) @ 60 Ft.: 110/73
Operating Amps: 1.7/1.6Watts: 188
Motor Enclosure: Totally Enclosed Air-OverMotor HP: 1/4
Fan RPM: 1075/750Number of Blades: 3
Mobile/Stationary: StationaryOutside Dia.: 19-1/2"
Max. Depth: 13-1/2"Sound Level: 74dBA
Blade Dia.: 18"Shaft Dia.: 1/2"
Height: 19-1/2"Fan Style: Standard
Fan Mounting Location: CeilingWidth: 19-1/2"
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 18 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 3600, CFM Low 2400, Air Velocity (FPM) @ 20 Ft. 415/274, Motor HP 1/4, Motor RPM 1075/750, Operating Amps 1.7/1.6, Fan Mounting Location Ceiling, Fan Style Standard, Fan RPM 1075/750, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 188, Drive Type Direct, Outside Dia. 19-1/2 In., Height 19-1/2 In., Width 19-1/2 In., Max. Depth 13-1/2 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.