20" Air Circulator, 3000/4500 cfm

VENCO PRODUCTS| Zoro #: G1382281| Mfr #: 7AN96

$377.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382281 Mfr #: 7AN96
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Max. Ambient Temp.: 104 Degrees FAssembled: Partially Assembled
Application: Spot CoolingBlade Material: Steel
Motor Enclosure: Totally Enclosed Air-OverHousing Material: Steel
Item: Air CirculatorSpeeds: 2
Motor RPM: 1075/750Drive Type: Direct
CFM Low: 3000CFM High: 4500
Air Velocity (FPM) @ 20 Ft.: 490/323Air Velocity (FPM) @ 40 Ft: 300/198
Air Velocity (FPM) @ 60 Ft.: 150/99Operating Amps: 1.7/1.6
Watts: 188Motor Enclosure: Totally Enclosed Air-Over
Motor HP: 1/4Fan RPM: 1075/750
Number of Blades: 3Width: 21-1/2"
Mobile/Stationary: StationaryOutside Dia.: 21-1/2"
Max. Depth: 13-1/2"Sound Level: 76dBA
Blade Dia.: 20"Shaft Dia.: 1/2"
Height: 28-1/2"Fan Style: Standard
Fan Mounting Location: CeilingCountry of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 4500, CFM Low 3000, Air Velocity (FPM) @ 20 Ft. 490/323, Motor HP 1/4, Motor RPM 1075/750, Operating Amps 1.7/1.6, Fan Mounting Location Ceiling, Fan Style Standard, Fan RPM 1075/750, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 188, Drive Type Direct, Outside Dia. 21-1/2 In., Height 28-1/2 In., Width 21-1/2 In., Max. Depth 13-1/2 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.