20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

20" Air Circulator, 3000/4500 cfm

VENCO PRODUCTS| Zoro #: G1652734| Mfr #: MAC-20-327-B4-J1

$266.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652734 Mfr #: MAC-20-327-B4-J1
Max. Depth: 13-1/2"Includes: 9 ft. (3) Conductor Cord with Grounded Molded Plug and Built In Cord Wrap
Number of Blades: 3Voltage: 115
Mobile/Stationary: StationaryCord Length: 10 ft.
Environmental Applications: CommercialThermal Protection: Auto
Watts: 188Drive Type: Direct
Fan RPM: 1075/750Blade Material: Steel
Motor Insulation: Class BOperating Amps: 1.7/1.6
Item: Air CirculatorFan Style: Standard
Fan Mounting Location: CeilingAssembled: Partially Assembled
Motor HP: 1/4Motor RPM: 1075/750
Guard Material: SteelSpeeds: 2
Hz: 60Max. Ambient Temp.: 104 Degrees F
Shaft Dia.: 1/2"Application: Spot Cooling
Motor Enclosure: Totally Enclosed Air-OverBearing Type: Ball
Housing Material: SteelStandards: UL, cUL, OSHA
Phase: 1CFM Low: 3000
CFM High: 4500Air Velocity (FPM) @ 20 Ft.: 490/323
Air Velocity (FPM) @ 40 Ft: 300/198Air Velocity (FPM) @ 60 Ft.: 150/99
Operating Amps: 1.7/1.6Watts: 188
Motor Enclosure: Totally Enclosed Air-OverMotor HP: 1/4
Sound Level: 76dBABlade Dia.: 20"
Width: 21-1/2"Outside Dia.: 21-1/2"
Height: 21-1/2"Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 4500, CFM Low 3000, Air Velocity (FPM) @ 20 Ft. 490/323, Motor HP 1/4, Motor RPM 1075/750, Operating Amps 1.7/1.6, Fan Mounting Location Ceiling, Fan Style Standard, Fan RPM 1075/750, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 188, Drive Type Direct, Outside Dia. 21-1/2 In., Height 21-1/2 In., Width 21-1/2 In., Max. Depth 13-1/2 In., Cord Length 10 ft.

Product Reviews