24" Air Circulator, 4100/6100 cfm

VENCO PRODUCTS| Zoro #: G0774313| Mfr #: 7AN99

$365.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0774313 Mfr #: 7AN99
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Max. Ambient Temp.: 104 Degrees FAssembled: Partially Assembled
Application: Spot CoolingBlade Material: Steel
Motor Enclosure: Totally Enclosed Air-OverHousing Material: Steel
Item: Air CirculatorSpeeds: 2
Motor RPM: 1075/750Drive Type: Direct
CFM Low: 4100CFM High: 6100
Air Velocity (FPM) @ 20 Ft.: 350/245Air Velocity (FPM) @ 40 Ft: 140/100
Air Velocity (FPM) @ 60 Ft.: 50/35Operating Amps: 3.7/3.4
Watts: 250Motor Enclosure: Totally Enclosed Air-Over
Motor HP: 1/3Fan RPM: 1075/750
Number of Blades: 3Height: 25-1/2"
Fan Style: StandardFan Mounting Location: Ceiling
Width: 25-1/2"Mobile/Stationary: Stationary
Outside Dia.: 25-1/2"Max. Depth: 13-1/2"
Sound Level: 74dBABlade Dia.: 24"
Shaft Dia.: 1/2"Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 6100, CFM Low 4100, Air Velocity (FPM) @ 20 Ft. 350/245, Motor HP 1/3, Motor RPM 1075/750, Operating Amps 3.7/3.4, Fan Mounting Location Ceiling, Fan Style Standard, Fan RPM 1075/750, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 250, Drive Type Direct, Outside Dia. 25-1/2 In., Height 25-1/2 In., Width 25-1/2 In., Max. Depth 13-1/2 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.