24" Mobile Air Circulator, 4100/6100 cfm

VENCO PRODUCTS| Zoro #: G0412002| Mfr #: 7AP00

$366.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0412002 Mfr #: 7AP00
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor Enclosure: Totally Enclosed Air-Over
Housing Material: SteelItem: Air Circulator
Speeds: 2Motor RPM: 1075/750
Drive Type: DirectCFM Low: 4100
CFM High: 6100Air Velocity (FPM) @ 20 Ft.: 350/245
Air Velocity (FPM) @ 40 Ft: 140/100Air Velocity (FPM) @ 60 Ft.: 50/35
Operating Amps: 3.7/3.4Watts: 250
Motor Enclosure: Totally Enclosed Air-OverMotor HP: 1/3
Fan RPM: 1075/750Number of Blades: 3
Height: 25-1/2"Fan Style: Standard
Fan Mounting Location: FloorWidth: 25-1/2"
Mobile/Stationary: MobileOutside Dia.: 25-1/2"
Max. Depth: 19-1/2"Sound Level: 74dBA
Blade Dia.: 24"Shaft Dia.: 1/2"
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 6100, CFM Low 4100, Air Velocity (FPM) @ 20 Ft. 350/245, Motor HP 1/3, Motor RPM 1075/750, Operating Amps 3.7/3.4, Fan Mounting Location Floor, Fan Style Standard, Fan RPM 1075/750, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 250, Drive Type Direct, Outside Dia. 25-1/2 In., Height 25-1/2 In., Width 25-1/2 In., Max. Depth 19-1/2 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.