30" Air Circulator, 8700/9600 cfm

VENCO PRODUCTS| Zoro #: G1177897| Mfr #: 7AP02

$498.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177897 Mfr #: 7AP02
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor Enclosure: Totally Enclosed Air-Over
Housing Material: SteelItem: Air Circulator
Speeds: 2Motor RPM: 1075/750
Drive Type: DirectCFM Low: 8700
CFM High: 9600Air Velocity (FPM) @ 20 Ft.: 400/280
Air Velocity (FPM) @ 40 Ft: 165/115Air Velocity (FPM) @ 60 Ft.: 65/45
Operating Amps: 4.9/4.1Watts: 373
Motor Enclosure: Totally Enclosed Air-OverMotor HP: 1/2
Fan RPM: 825/750Number of Blades: 3
Fan Style: StandardFan Mounting Location: Ceiling
Width: 31-1/2"Mobile/Stationary: Stationary
Outside Dia.: 31-1/2"Max. Depth: 13-1/2"
Sound Level: 78dBABlade Dia.: 30"
Shaft Dia.: 5/8"Height: 38-1/2"
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 9600, CFM Low 8700, Air Velocity (FPM) @ 20 Ft. 400/280, Motor HP 1/2, Motor RPM 1075/750, Operating Amps 4.9/4.1, Fan Mounting Location Ceiling, Fan Style Standard, Fan RPM 825/750, Sound Level 78dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 373, Drive Type Direct, Outside Dia. 31-1/2 In., Height 38-1/2 In., Width 31-1/2 In., Max. Depth 13-1/2 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.