36" Air Circulator, 11, 300/12, 500 cfm

VENCO PRODUCTS| Zoro #: G0780394| Mfr #: 7AP07

$454.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780394 Mfr #: 7AP07
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Max. Ambient Temp.: 104 Degrees FAssembled: Partially Assembled
Application: Spot CoolingBlade Material: Steel
Motor Enclosure: Totally Enclosed Air-OverHousing Material: Steel
Item: Air CirculatorSpeeds: 2
Motor RPM: 1075/750Drive Type: Direct
CFM Low: 11, 300CFM High: 12, 500
Air Velocity (FPM) @ 20 Ft.: 372/261Air Velocity (FPM) @ 40 Ft: 235/164
Air Velocity (FPM) @ 60 Ft.: 179/125Operating Amps: 4.9/4.1
Watts: 373Motor Enclosure: Totally Enclosed Air-Over
Motor HP: 1/2Fan RPM: 825/750
Number of Blades: 3Height: 37-1/2"
Fan Style: StandardFan Mounting Location: Ceiling
Width: 37-1/2"Mobile/Stationary: Stationary
Outside Dia.: 37-1/2"Max. Depth: 13-1/2"
Sound Level: 75dBABlade Dia.: 36"
Shaft Dia.: 5/8"Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 36 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 12,500, CFM Low 11,300, Air Velocity (FPM) @ 20 Ft. 372/261, Motor HP 1/2, Motor RPM 1075/750, Operating Amps 4.9/4.1, Fan Mounting Location Ceiling, Fan Style Standard, Fan RPM 825/750, Sound Level 75dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 373, Drive Type Direct, Outside Dia. 37-1/2 In., Height 37-1/2 In., Width 37-1/2 In., Max. Depth 13-1/2 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.