36" Air Circulator, 8400/14, 000 cfm

VENCO PRODUCTS| Zoro #: G2466965| Mfr #: 7AP17

$637.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466965 Mfr #: 7AP17
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Max. Ambient Temp.: 104 Degrees FAssembled: Partially Assembled
Application: Spot CoolingBlade Material: Steel
Motor Enclosure: Totally Enclosed Air-OverHousing Material: Steel
Item: Air CirculatorSpeeds: 2
Motor RPM: 1725/1140Drive Type: Belt
CFM Low: 8400CFM High: 14, 000
Air Velocity (FPM) @ 20 Ft.: 417/292Air Velocity (FPM) @ 40 Ft: 263/184
Air Velocity (FPM) @ 60 Ft.: 200/140Operating Amps: 4.9/4.1
Watts: 373Motor Enclosure: Totally Enclosed Air-Over
Motor HP: 1/2Fan RPM: 460/304
Number of Blades: 6Width: 37-1/2"
Mobile/Stationary: StationaryOutside Dia.: 37-1/2"
Max. Depth: 21-1/4"Sound Level: 68dBA
Blade Dia.: 36"Shaft Dia.: 5/8"
Height: 37-1/2"Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 36 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 14,000, CFM Low 8400, Air Velocity (FPM) @ 20 Ft. 417/292, Motor HP 1/2, Motor RPM 1725/1140, Operating Amps 4.9/4.1, Fan RPM 460/304, Sound Level 68dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 373, Drive Type Belt, Outside Dia. 37-1/2 In., Height 37-1/2 In., Width 37-1/2 In., Max. Depth 21-1/4 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.