36" Mobile Air Circulator, 8400/14, 000 cfm

VENCO PRODUCTS| Zoro #: G1649331| Mfr #: 7AP19

$835.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649331 Mfr #: 7AP19
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor RPM: 1725/1140
Housing Material: SteelItem: Air Circulator
Speeds: 2Number of Blades: 6
Shaft Dia.: 5/8"Width: 43-1/2"
Outside Dia.: 37-1/2"Mobile/Stationary: Mobile
Operating Amps: 4.9/4.1Max. Depth: 27-1/4"
Motor HP: 1/2Sound Level: 68dBA
Height: 43-1/2"Blade Dia.: 36"
Air Velocity (FPM) @ 60 Ft.: 200/140Watts: 373
Air Velocity (FPM) @ 40 Ft: 263/184Motor Enclosure: Totally Enclosed Air-Over
Air Velocity (FPM) @ 20 Ft.: 417/292Fan RPM: 460/304
CFM Low: 8400CFM High: 14, 000
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 36 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 14, 000, CFM Low 8400, Air Velocity (FPM) @ 20 Ft. 417/292, Motor HP 1/2, Motor RPM 1725/1140, Operating Amps 4.9/4.1, Fan RPM 460/304, Sound Level 68dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 373, Drive Type Belt, Outside Dia. 37-1/2 In., Height 43-1/2 In., Width 43-1/2 In., Max. Depth 27-1/4 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.