42" Air Circulator, 11, 600/16, 000 cfm

VENCO PRODUCTS| Zoro #: G1143721| Mfr #: 7AP10

$586.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143721 Mfr #: 7AP10
Voltage: 115Watts: 560
Fan RPM: 825/600Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelMotor HP: 3/4
Operating Amps: 8.9/6.1Phase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Drive Type: DirectMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor RPM: 1075/750
Motor Enclosure: Open DripproofHousing Material: Steel
Item: Air CirculatorSpeeds: 2
Number of Blades: 3Shaft Dia.: 5/8"
Air Velocity (FPM) @ 60 Ft.: 240/173Air Velocity (FPM) @ 40 Ft: 284/204
Mobile/Stationary: StationaryAir Velocity (FPM) @ 20 Ft.: 418/262
Max. Depth: 13-1/2"Sound Level: 74dBA
Blade Dia.: 42"CFM Low: 11, 600
CFM High: 16, 000Width: 43-1/2"
Outside Dia.: 43-1/2"Height: 43-1/2"
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 42 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 16, 000, CFM Low 11, 600, Air Velocity (FPM) @ 20 Ft. 418/262, Motor HP 3/4, Motor RPM 1075/750, Operating Amps 8.9/6.1, Fan RPM 825/600, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 560, Drive Type Direct, Outside Dia. 43-1/2 In., Height 43-1/2 In., Width 43-1/2 In., Max. Depth 13-1/2 In., Cord Length 10 ft.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.