42" Mobile Air Circulator, 11, 500/18, 000 cfm

VENCO PRODUCTS| Zoro #: G1097704| Mfr #: 7AP21

$996.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097704 Mfr #: 7AP21
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor RPM: 1725/1140
Housing Material: SteelItem: Air Circulator
Speeds: 2Number of Blades: 6
Shaft Dia.: 5/8"Mobile/Stationary: Mobile
Operating Amps: 8.9/6.1Max. Depth: 27-1/4"
Motor HP: 3/4Sound Level: 71dBA
Height: 43-1/2"Blade Dia.: 42"
Air Velocity (FPM) @ 60 Ft.: 270/195Watts: 560
Air Velocity (FPM) @ 40 Ft: 320/230Motor Enclosure: Open Dripproof
Air Velocity (FPM) @ 20 Ft.: 470/295Fan RPM: 360/238
CFM Low: 11, 500CFM High: 18, 000
Width: 43-1/2"Outside Dia.: 43-1/2"
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 42 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 18, 000, CFM Low 11, 500, Air Velocity (FPM) @ 20 Ft. 470/295, Motor HP 3/4, Motor RPM 1725/1140, Operating Amps 8.9/6.1, Fan RPM 360/238, Sound Level 71dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 560, Drive Type Belt, Outside Dia. 43-1/2 In., Height 43-1/2 In., Width 43-1/2 In., Max. Depth 27-1/4 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.