48" Mobile Air Circulator, 14, 100/19, 500 cfm

VENCO PRODUCTS| Zoro #: G0566377| Mfr #: 7AP15

$920.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566377 Mfr #: 7AP15
Voltage: 115Watts: 560
Fan RPM: 825/600Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelMotor HP: 3/4
Operating Amps: 8.9/6.1Phase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Drive Type: DirectMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor RPM: 1075/750
Motor Enclosure: Open DripproofHousing Material: Steel
Item: Air CirculatorSpeeds: 2
Number of Blades: 3Shaft Dia.: 5/8"
Max. Depth: 27-1/4"Sound Level: 78dBA
Blade Dia.: 48"CFM Low: 14, 100
CFM High: 19, 500Width: 56"
Outside Dia.: 50"Height: 56"
Air Velocity (FPM) @ 60 Ft.: 316/232Air Velocity (FPM) @ 40 Ft: 344/260
Mobile/Stationary: MobileAir Velocity (FPM) @ 20 Ft.: 464/279
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 48 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 19, 500, CFM Low 14, 100, Air Velocity (FPM) @ 20 Ft. 464/279, Motor HP 3/4, Motor RPM 1075/750, Operating Amps 8.9/6.1, Fan RPM 825/600, Sound Level 78dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 560, Drive Type Direct, Outside Dia. 50 In., Height 56 In., Width 56 In., Max. Depth 27-1/4 In., Cord Length 10 ft.

Product Reviews

Save 15%. Sign up for Z-mail.