48" Mobile Air Circulator, 14, 000/21, 000 cfm

VENCO PRODUCTS| Zoro #: G1854666| Mfr #: 7AP25

$1,158.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1854666 Mfr #: 7AP25
Voltage: 115Hz: 60
Bearing Type: BallEnvironmental Applications: Commercial
Includes: Mounting AccessoryStandards: UL/cUL, OSHA
Guard Material: SteelPhase: 1
Thermal Protection: AutoCord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Blade Material: SteelMotor RPM: 1725/1140
Housing Material: SteelItem: Air Circulator
Speeds: 2Number of Blades: 6
Shaft Dia.: 5/8"Sound Level: 69dBA
Height: 56"Blade Dia.: 48"
Air Velocity (FPM) @ 60 Ft.: 340/250Watts: 560
Air Velocity (FPM) @ 40 Ft: 370/280Motor Enclosure: Open Dripproof
Air Velocity (FPM) @ 20 Ft.: 500/300Fan RPM: 355/235
CFM Low: 14, 000CFM High: 21, 000
Width: 56"Outside Dia.: 50"
Mobile/Stationary: MobileOperating Amps: 8.9/6.1
Max. Depth: 27-1/4"Motor HP: 3/4
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 48 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 21, 000, CFM Low 14, 000, Air Velocity (FPM) @ 20 Ft. 500/300, Motor HP 3/4, Motor RPM 1725/1140, Operating Amps 8.9/6.1, Fan RPM 355/235, Sound Level 69dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 560, Drive Type Belt, Outside Dia. 50 In., Height 56 In., Width 56 In., Max. Depth 27-1/4 In., Cord Length 10 ft.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.