48" Air Circulator, 14, 000/21, 000 cfm

VENCO PRODUCTS| Zoro #: G2292604| Mfr #: MAC-48-7-J1

$884.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292604 Mfr #: MAC-48-7-J1
Voltage: 115Watts: 560
Fan RPM: 390/260Hz: 60
Blade Dia.: 48"Fan Mounting Location: Ceiling, Floor
Bearing Type: BallMax. Depth: 21-1/4"
Environmental Applications: CommercialIncludes: 9 ft. (3) Conductor Cord with Grounded Molded Plug and Built In Cord Wrap
Standards: UL, cUL, OSHAGuard Material: Steel
Motor HP: 3/4Operating Amps: 8.9/6.1
CFM Low: 14, 000Height: 50"
CFM High: 21, 000Phase: 1
Outside Dia.: 50"Thermal Protection: Auto
Width: 50"Cord Length: 10 ft.
Motor Insulation: Class BOscillating / Non-Oscillating: Non-Oscillating
Drive Type: BeltMax. Ambient Temp.: 104 Degrees F
Assembled: Partially AssembledApplication: Spot Cooling
Air Velocity (FPM) @ 60 Ft.: 340/250Air Velocity (FPM) @ 40 Ft: 370/280
Air Velocity (FPM) @ 20 Ft.: 500/300Blade Material: Steel
Motor RPM: 1725/1140Motor Enclosure: Open Dripproof
Housing Material: SteelItem: Air Circulator
Speeds: 2Sound Level: 69dBA
Mobile/Stationary: StationaryNumber of Blades: 6
Shaft Dia.: 5/8"CFM Low: 14, 000
CFM High: 21, 000Air Velocity (FPM) @ 20 Ft.: 500/300
Air Velocity (FPM) @ 40 Ft: 370/280Air Velocity (FPM) @ 60 Ft.: 340/250
Operating Amps: 8.9/6.1Watts: 560
Motor Enclosure: Open DripproofMotor HP: 3/4
Fan RPM: 390/260Motor RPM: 1725/1140
Country of Origin (subject to change): Mexico

Product Description

Air Circulator, Blade Dia. 48 In., Stationary, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 21, 000, CFM Low 14, 000, Air Velocity (FPM) @ 20 Ft. 500/300, Motor HP 3/4, Motor RPM 1725/1140, Operating Amps 8.9/6.1, Fan Mounting Location Ceiling, Floor, Fan RPM 390/260, Sound Level 69dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 560, Drive Type Belt, Outside Dia. 50 In., Height 50 In., Width 50 In., Max. Depth 21-1/4 In., Cord Length 10 ft.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.