SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Portable Tilt Carriage, Steel

VENCO PRODUCTS| Zoro #: G1001761| Mfr #: MAC-TC-24

$79.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWAREFan Accessory Type: Tilt KitFan Accessory Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001761 Mfr #: MAC-TC-24
Includes: MOUNTING HARDWAREFan Accessory Type: Tilt Kit
Fan Accessory Color: SilverFor Use With: MAC-18-339-B4-J1
Item: Portable Tilt CarriageFan Accessory Material: Steel
Country of Origin (subject to change): Mexico

Description

Portable Tilt Carriage, Mounting Accessory, For Use With G2625436

Reviews