KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Tilt Carriage, Steel

VENCO PRODUCTS| Zoro #: G0738604| Mfr #: MAC-TC-36BD

$178.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWARE
Fan Accessory Type: Tilt Kit
Fan Accessory Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738604 Mfr #: MAC-TC-36BD
Includes: MOUNTING HARDWAREFan Accessory Type: Tilt Kit
Fan Accessory Color: SilverFor Use With: MAC-36-5-J1
Item: Portable Tilt CarriageFan Accessory Material: Steel
Country of Origin (subject to change): Mexico

Description

Portable Tilt Carriage, Fan Accessory Material Steel, Fan Accessory Color Silver, For Use With MAC-36-5-J1, Includes Mounting Hardware, Fan Accessory Type Tilt Kit

Reviews