BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Portable Tilt Carriage, Steel

VENCO PRODUCTS| Zoro #: G1084221| Mfr #: MAC-TC-36DD

$88.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWAREFan Accessory Type: Tilt KitFan Accessory Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084221 Mfr #: MAC-TC-36DD
Includes: MOUNTING HARDWAREFan Accessory Type: Tilt Kit
Fan Accessory Color: SilverFor Use With: MAC-36-322-C5-J1
Item: Portable Tilt CarriageFan Accessory Material: Steel
Country of Origin (subject to change): Mexico

Description

Portable Tilt Carriage, Mounting Accessory, For Use With G1393612

Reviews