Portable Tilt Carriage, Steel

VENCO PRODUCTS| Zoro #: G2327202| Mfr #: MAC-TC-42

$172.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWAREItem: Portable Tilt CarriageFan Accessory Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327202 Mfr #: MAC-TC-42
Includes: MOUNTING HARDWAREItem: Portable Tilt Carriage
Fan Accessory Material: SteelFan Accessory Color: Silver
Fan Accessory Type: Tilt KitFor Use With: MAC-42-320-C7-J1, MAC-42-7-J1, MAC-42-320-C7-U3, MAC-42-7-U3
Country of Origin (subject to change): Mexico

Description

Portable Tilt Carriage, Fan Accessory Material Steel, Fan Accessory Color Silver, For Use With MAC-42-320-C7-J1, MAC-42-7-J1, MAC-42-320-C7-U3, MAC-42-7-U3, Includes Mounting Hardware, Fan Accessory Type Tilt Kit

Reviews