PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1000 CFM Roof Mount Solar Attic Fan, 18 DCV

VENTAMATIC| Zoro #: G2453604| Mfr #: VX1000SOLBRNUPS

$274.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Attic Area (Sq.-Ft.): 1550Hz: -Watts: 12.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453604 Mfr #: VX1000SOLBRNUPS
Max. Attic Area (Sq.-Ft.): 1550Hz: -
Watts: 12.6Type: Solar Powered, Roof Mount
Green Environmental Attribute: Product is Solely or Partially Powered By Solar EnergyFree Air Intake Required (Sq.-Ft.): 5.0
Dome Material: Brown Galvanized SteelRPM: Variable Depending on Sun Exposure
CFM @ 0.030-In. SP: 1000CFM @ 0.125-In. SP: -
Includes: Detached Solar Panel and 25 Foot Cord ConnectionHP: -
CFM @ 0.000-In. SP: 1000Dome Dia. (In.): 25
Voltage: 18 DCThermostat Temp. (Deg. F): -
Item: Attic VentilatorOpening Required (In.): 14 1/2 dia.
Country of Origin (subject to change): Multiple

Description

Attic Ventilator, Solar Powered, Roof Mount, Voltage 18 DC, Variable Depending on Sun Exposure RPM, 1000 CFM @ 0030-In SP, Max Attic Area 1550 Sq Ft, Free Air Intake Required 5.0 Sq Ft, Opening Required 14 1/2 dia In, Dome Dia 25 In, Dome Material Brown Galvanized Steel, Includes Detached Solar Panel and 25 Ft Cord Connection

Reviews