BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1000 CFM Roof Mount Solar Attic Fan, 18 DCV

VENTAMATIC| Zoro #: G1673533| Mfr #: VX1000SOLMILUPS

$263.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: -Watts: 12.6CFM @ 0.000-In. SP: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673533 Mfr #: VX1000SOLMILUPS
Hz: -Watts: 12.6
CFM @ 0.000-In. SP: 1000Voltage: 18 DC
Item: Attic VentilatorMax. Attic Area (Sq.-Ft.): 1550
Includes: Detached Solar Panel and 25 Foot Cord ConnectionDome Dia. (In.): 25
CFM @ 0.030-In. SP: 1000Type: Solar Powered, Roof Mount
Thermostat Temp. (Deg. F): -RPM: Variable Depending on Sun Exposure
Free Air Intake Required (Sq.-Ft.): 5.0Opening Required (In.): 14 1/2 dia.
HP: -CFM @ 0.125-In. SP: -
Dome Material: Mill Finish Galvanized SteelGreen Environmental Attribute: Product is Solely or Partially Powered By Solar Energy
Country of Origin (subject to change): Multiple

Description

Attic Ventilator, Power Method - Roof Ventilators Solar, Mounting Location - Roof Ventilators Roof, Control Method - Roof Ventilators Manual, Max. Attic Area (Sq.-Ft.) 1550, - Hz, - HP, 12.6 Watts, 1000 CFM @ 0.000-In. SP, Variable Depending on Sun Exposure RPM, 1000 CFM @ 0.030-In. SP, - CFM @ 0.125-In. SP, Free Air Intake Required (Sq.-Ft.) 5.0, Opening Required (In.) 14 1/2 dia.

Reviews