Ventev
Liquid Toughglass Plus Screen Protection $150, Clear
Mfr # LIQTGVNV
Zoro # G709127562
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.08 in
- Width 3.94 in
- Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ventev
- MFR # LIQTGVNV
- Zoro # G709127562
- UPC # 888063700545
- Country of Origin Viet Nam
- Category Cell Phone Cases
Dimensions
Length | 0.08 in |
Width | 3.94 in |
Details
Material | Plastic |
Color | Clear |
Description
Ventev liquid toughglass+ Screen Protection $150Protect the phone screen from scratches and scrapes with the next-gen liquid toughglass screen protector. Liquid glass screen protection provides a bubble free, transparent, and seamless look while providing the ultimate protection from scratches and abrasions without interfering with the device's responsiveness. The easy installation makes application effortless and allows for a custom fit for any screen. Always be protected with Ventev's liquid toughglass.Product features:Liquid toughglass9H hardness rated hard-coated tempered glass for superior durability and scratch resistanceProvides a bubble free, transparent, and seamless lookProtects against scratches, scrapes, and other abrasionsCompatible with all glass screensNo interference with touch screen responsivenessAnti-bacterial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS INDUSTRIES TV Wall Mount, For Televisions, Black (DS-VW775)
- ILC Replacement for Netgear W-10 Battery (W-10)
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Baby Blue Jeans (77-92731)
- OTTERBOX Symmetry Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92628)
- AMPD Military Drop Case for Motorola Moto G Stylus 2022 Black (AA-GSTYLUS22-MILITARY-BLK)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- OTTERBOX Thin Flex Case For Samsung Galaxy Z Fold5 , Black (77-93774)
- OTTERBOX Symmetry Antimicrobial Case For Apple Iphone 12 / 12 Pro, Black (77-65414)
- PYLE 10M Waterproof Case For Iphone Ipod Tou (PWSIC10)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro , Black (77-92680)
- Ventev Cell Phone Cases