Ventis Pro5
Multi-Gas Detector, CO, HCN, LEL, O2, 12 hr Battery Life, Orange
- Zoro #: G7385595
- Mfr #: VP5-K1B31101111
Tap to zoom
Hover or click to zoom
$1,420.70
- Item: Multi-Gas Detector
- Detects: Carbon Monoxide, Lower Explosive Limit, Nitrogen dioxide, Oxygen
- Gas Type: CO, HCN, LEL, O2
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,420.70
Ventis Pro5 #VP5-K1B31101111 Specifications
- Zoro #: G7385595
- Mfr #: VP5-K1B31101111
- Item: Multi-Gas Detector
- Detects: Carbon Monoxide, Lower Explosive Limit, Nitrogen dioxide, Oxygen
- Gas Type: CO, HCN, LEL, O2
- Sensor Range: (CO), (HCN), (O2), 0 to 100% LEL, 0 to 2,000 ppm, 0 to 30 ppm, 0 to 30% of v/v
- Housing Color: Orange
- Alarm Setting: Adjustable
- Alarm Type: Audible, Vibrating, Visual
- Battery Type: Lithium-Ion
- Battery Life: 12 hr
- Features: Guaranteed for Life, Warranted, Dedicated Panic Button, Man Down Alarm, IP68
- Height: 4 1/8 in
- Operating Temp. Range: -40 Degrees to 122 Degrees F
- Width: 2 5/16 in
- Display: LCD
- Resolution: CO (1 ppm Increments), HCN (0.1 ppm Increments), LEL (1% LEL Increments), O2 (0.1% v/v Increments)
- Standards: UL, CSA
- Depth: 1 3/8 in
- Product Type: Multi-Gas Detector
- Country of Origin (subject to change): United States
Description
Multi-Gas Detector
Restrictions and Compliance
- Hazardous material
Reviews of Ventis Pro5 #VP5-K1B31101111
Explore more
- Ventis Pro5 Multi-Gas Detector, CO, H2S, LEL, O2, 12 hr Battery Life, Orange VP5-K1231101111
- Ventis Pro5 Multi-Gas Detector, CO, H2S, LEL, O2, 18 hr Battery Life, Orange VP5-K12Y4101111
- Msa Msa Altair 10178557 4Xr Bluetooth Multigas (Lel O2 Co H2S) Detector 10178557
- Honeywell MultiRAE Lite MAB3-B5C11E0-029
- Altair 4Xr Multi-Gas Detector, CO, H2S, LEL, O2, 24 hr Battery Life, Phosphorescent 10178558
- Bw Technologies Multi-Gas Detector, 3 Gas, North America, CO, LEL, O2, 8 to 13 hr Battery Life, Yellow XT-XW0M-Y-NA
- Ventis Pro5 Gas Detection