Wildland Trouser, Nomex, Yellow, XL
Mfr # TWLD-D29-000-41-YYY -XL
Zoro # G3004709
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Inseam
30 in
Standards
UL Certified to NFPA 1977
Fits Waist Size
44 in
Material
Nomex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWLD-D29-000-41-YYY -XL
Zoro #
G3004709
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Fits Waist Size
44 in
Details
Item
Flame Resistant Pants
Color
Yellow
Inseam
30 in
Standards
UL Certified to NFPA 1977
Material
Nomex
Pockets
(1) Rear Patch
Closure Type
Hook-and-Loop/Zipper/Snap
Product Type
Wildland Trouser
Description
Wildland Fire Fighting Pants, Size XL, Fits Waist Size 44 in, Inseam 30 in, Yellow, Material Nomex, Hook-and-Loop/Zipper/Snap Closure Type, Pockets (1) Rear Patch, Standards UL Certified to NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.