Shop Alternate Products
This Product is Discontinued
Vermont American
2" High Speed Steel Hole Saw (Discontinued)
Mfr # 18332
Zoro # G0694858
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Tooth Material High Speed Steel
- Application Woods, Plastics, Composite Materials
- Max. Cutting Depth 3/4"
- Arbor Design Built-In