Shop Alternate Products
This Product is Discontinued
Vermont American
Screw Pitch Gauge, Metric (Discontinued)
Mfr # 395952
Zoro # G1191687
This Product is Discontinued
Key Features
- Type Metric Thread Counts
- Number of Leaves 14
- Thread Type Metric
- Included Thread Pitch - mm 1.00 to 2.50 mm
- Gauge Material Steel