Vermont American
7" Standard Polishing Bonnet
- Zoro #: G602545340
- Mfr #: 16906
Hover or click to zoom Tap to zoom
Help us improve our
product images
$6.96
Must order in multiples of 2
Subtotal: $13.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Vermont American #16906 Specifications
- Zoro #: G602545340
- Mfr #: 16906
- UPC #: 45325169063
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Vermont American #16906
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- VERMONT AMERICAN 12" Wool Polishing Bonnet 16911
- VERMONT AMERICAN 5" Polishing Bonnet 16989
- VERMONT AMERICAN 8" Wool Polishing Bonnet 16913
- HTI 8" Light Cut Green Classic Foam HB-3N
- CHEMICAL GUYS DURAFOAM LARGE TIRE DRESSING APPLICATOR PAD WITH WONDER WAVE TECHNOLOG ACC_300
- FEIN Polishing Bonnet, Lambs Wool Hide 63723003003
- PRESTA White Foam Compounding Pad - *Case of 12* 890171CASE
- MEGUIARS DA MICROFIBER FINISHING PAD 3" 2/PK MGDMF3
- DICO PRODUCTS Lambswool Tie-on Bonnet, 5"-6", PK5 7410611
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 05738
- SUPERIOR PADS AND ABRASIVES 8 Inch Buffing Foam Pad for Polishing (Blue) PPB08
- Vermont American Automotive Polisher Accessories