KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Die, Carbon Steel, RH, 7/16-14, NC

VERMONT AMERICAN| Zoro #: G1590337| Mfr #: 20774

$3.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Die
Pitch: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590337 Mfr #: 20774
Number of Pieces: 1Item: Die
Pitch: 14Thickness (In.): 0.370
Size: 7/16"Application:
Thread Type: UNCMaterial: Carbon Steel
Hex Size (In.): 1Thread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Die, Carbon Steel, Right, Size 7/16 In., Pitch 14, NC, Hex Size (In.) 1, Thickness (In.) 0.370, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1

Reviews