KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Die, Carbon Steel, RH, 9/16-18, NF

VERMONT AMERICAN| Zoro #: G2204431| Mfr #: 20729

$8.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch: 18
Thickness (In.): 1/2
Hex Size (In.): 1-7/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204431 Mfr #: 20729
Pitch: 18Thickness (In.): 1/2
Hex Size (In.): 1-7/16Application:
Size: 9/16"Item: Die
Thread Direction: Right HandThread Type: UNF
Number of Pieces: 1Material: Carbon Steel
Country of Origin (subject to change): China

Description

Hex Die, Carbon Steel, Right Hand, Size 9/16 In., Pitch 18, NF, Hex Size (In.) 1-7/16, Thickness (In.) 1/2, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1

Reviews