KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hexagon Die, Carbon Steel, RH, 1/4-18, NPT

VERMONT AMERICAN| Zoro #: G0379364| Mfr #: 20799

$3.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 18
Thickness (In.): 0.433
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379364 Mfr #: 20799
Number of Pieces: 1Pitch: 18
Thickness (In.): 0.433Thread Type: NPT
Item: DieSize: 1/4"
Application: Material: Carbon Steel
Hex Size (In.): 1Thread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Die, Carbon Steel, Right, Size 1/4 In., Pitch 18, NPT, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness (In.) 0.433, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1, Includes -

Reviews