HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hexagon Die, Carbon Steel, RH, #14-20, NC

VERMONT AMERICAN| Zoro #: G1929943| Mfr #: 20765

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 20
Thickness (In.): 0.370
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929943 Mfr #: 20765
Number of Pieces: 1Pitch: 20
Thickness (In.): 0.370Thread Type: UNF
Item: DieSize: 1/2"
Application: Material: Carbon Steel
Hex Size (In.): 1Thread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hexagon Die, Carbon Steel, Right Hand, Size #14, Pitch 20, NS, Hex Size 1 In, Thickness 0.370 In, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1

Reviews