Hexagon Die, Carbon Steel, RH, #4-40, NC

VERMONT AMERICAN| Zoro #: G0267127| Mfr #: 20758

$3.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 40
Thickness (In.): 0.370
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267127 Mfr #: 20758
Number of Pieces: 1Pitch: 40
Thickness (In.): 0.370Thread Type: UNC
Item: DieSize: 1/2"
Application: Material: Carbon Steel
Hex Size (In.): 1Thread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hexagon Die, Carbon Steel, Right Hand, Size #4, Pitch 40, NC, Hex Size 1 In, Thickness 0.370 In, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1

Reviews