Hexagon Die, Carbon Steel, RH, 5/16-18, NC

VERMONT AMERICAN| Zoro #: G0672673| Mfr #: 20770

$3.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Pitch: 18
Thickness (In.): 0.370
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672673 Mfr #: 20770
Number of Pieces: 1Pitch: 18
Thickness (In.): 0.370Thread Type: UNC
Item: DieSize: 5/16-18"
Application: Material: Carbon Steel
Hex Size (In.): 1Thread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hexagon Die, High Carbon Steel, Right, Size 5/16-18 In., Pitch 18, NC, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness (In.) 0.370, For Cutting External Threads Used in Die Stocks and Adjustable Wrenches, Number of Pieces 1

Reviews