PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hexagon Die, Carbon Steel, RH, 5/16-24, NF

VERMONT AMERICAN| Zoro #: G2351194| Mfr #: 20771

$3.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 0.370Thread Type: UNFMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351194 Mfr #: 20771
Thickness (In.): 0.370Thread Type: UNF
Material: Carbon SteelNumber of Pieces: 1
Size: 1/2"Thread Direction: Right Hand
Application: Hand ThreadingPitch: 24
Item: DieHex Size (In.): 1
Country of Origin (subject to change): China

Description

Die, Die Shape Hex Fixed, UNF, Die Thread Size 5/16 In.-24, Overall Width 1 In., Die Material Carbon Steel, Die Thickness 0.370 In., Right Hand, Hand Threading

Reviews