BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hexagon Die, Carbon Steel, RH, M3-0.50mm

VERMONT AMERICAN| Zoro #: G2185172| Mfr #: 21212

$2.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness (In.): 0.370Thread Type: MetricMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185172 Mfr #: 21212
Thickness (In.): 0.370Thread Type: Metric
Material: Carbon SteelNumber of Pieces: 1
Size: 1/2"Thread Direction: Left Hand
Application: Hand ThreadingPitch: 0.50mm
Item: DieHex Size (In.): 1
Country of Origin (subject to change): China

Description

Die, Die Shape Hex Fixed, Metric, Die Thread Size M3x0.50, Overall Width 1 In., Die Material High Speed Steel, Die Thickness 0.370 In., Left Hand, Hand Threading

Reviews